Defibrillator Storage Cabinet, Steel, Wht

ALLEGRO| Zoro #: G2235572| Mfr #: 4210-01

$223.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Tempered Glass, Steel
Includes: Tempered Glass, Handle and Battery Operated Alarm
Dimensions: 17" H x 20-1/4" W x 9-1/4" D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235572 Mfr #: 4210-01
Material: Tempered Glass, SteelIncludes: Tempered Glass, Handle and Battery Operated Alarm
Dimensions: 17" H x 20-1/4" W x 9-1/4" DItem: Defibrillator Storage Cabinet
Color: WhiteIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Defibrillator Storage Cabinet, Height 20 1/4 In, Width 20 1/4 In, Depth 9 1/4 In, Manual, Door Opening Height 17 In, Door Opening Width 17 In, Color White, Corrosion Resistant Eletrostatic Metal White Finish Construction, Number of Shelves 1, Includes Alarm

Reviews