KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Defibrillator Storage Cabinet, Wall Mount

ALLEGRO| Zoro #: G1368534| Mfr #: 4400-D

$93.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dimensions: 18" H x 14" W x 9-1/2" D
Item: Defibrillator Storage Cabinet
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368534 Mfr #: 4400-D
Dimensions: 18" H x 14" W x 9-1/2" DItem: Defibrillator Storage Cabinet
Color: WhiteIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Defibrillator Storage Cabinet, Height 18 In, Width 14 In, Depth 9 1/2 In, Manual, Door Opening Height 16 In, Door Opening Width 12 In, Color White, Corrosion Resistant ABS Plastic Construction

Reviews