HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Defibrillator Storage Cabinet, Wall Mount

ALLEGRO| Zoro #: G2081432| Mfr #: 4400-DA

$123.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimensions: 18" H x 14" W x 9-1/2" D
Item: Defibrillator Storage Cabinet
Includes: 9V Battery Powered Alarm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081432 Mfr #: 4400-DA
Dimensions: 18" H x 14" W x 9-1/2" DItem: Defibrillator Storage Cabinet
Includes: 9V Battery Powered AlarmIndustry Type: Healthcare
Color: WhiteCountry of Origin (subject to change): United States

Description

Defibrillator Storage Cabinet, Plastic, Depth 9 1/2 In, Manual, Door Opening Height 18 In, Door Opening Width 14 In, Color White, Includes Alarm

Reviews