Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dewatering Pump, 2 in. NPT, 63 GPM

  • Zoro #: G1447686
  • Mfr #: 9404-02
No Product Image Available
$594.00
  • Item: Plug-In Utility Pump
  • For Use With: -
  • HP: 2/3
See full product details
This item ships free.

Allegro #9404-02 Specifications

  • Zoro #: G1447686
  • Mfr #: 9404-02
Item: Plug-In Utility Pump For Use With: -
HP: 2/3 Max. Head - Pumps: 39 ft.
Cord Type: - Amps: 5.4 AC
Height: 12" Discharge NPT: 2"
Max. Liquid Temp.: 104 Degrees F Phase: 1
Cord Size: - Cord Length - Pumps: 32 ft.
Diameter: 7-3/8" Voltage: 115VAC
Cord Length: 32 ft. Max. Head: 39.5 ft.
Max. Diameter Solids: 3/16 in Min. Sump Pit Dia.: 8"
Discharge Dia.: 2" Discharge: 2" MNPT
Flow Rate @ 5 Ft. of Head: 62.0 gpm Body Material: Ethylene propylene rubber
Body Dia.: 7-3/8" Discharge Gender: Male
Flow Rate @ 20 Ft. of Head: 43.0 gpm Duty Cycle: Continuous
Overall Height: 12" Flow Rate @ 15 Ft. of Head: 50.0 gpm
Flow Rate @ 10 Ft. of Head: 57.0 gpm Discharge Standard: NPT
Rated Voltage: 115VAC Switch Actuation: No Switch Included
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Standard Dewatering Pump

Reviews of Allegro #9404-02