Allegro

Duct Storage Bag, 8 In.

Allegro Duct Storage Bag, 8 In. 9500-45
Hover or click to zoom Tap to zoom
  • Item: Duct Storage Bag
  • For Use With: 8 in Duct Up To 25 ft Long
  • Outlet Size: 8 in
  • Includes: Double Zipper, Reinforced Carry Handle, Shoulder Strap
  • Construction: Polyester
  • Color: Black
  • Accessory Type: Duct Storage Bag
  • Country of Origin (subject to change): Thailand
See full product details
$44.08

Subtotal: $44.08

Allegro #9500-45 Specifications

  • Item: Duct Storage Bag
  • For Use With: 8 in Duct Up To 25 ft Long
  • Outlet Size: 8 in
  • Includes: Double Zipper, Reinforced Carry Handle, Shoulder Strap
  • Construction: Polyester
  • Color: Black
  • Accessory Type: Duct Storage Bag
  • Country of Origin (subject to change): Thailand

Description

Duct Storage Bag, Construction Polyester, Outlet Size 8 in, For Use With 8 in Duct Up To 25 ft Long, Color Black, Includes Double Zipper, Reinforced Carry Handle, Shoulder Strap

Reviews of Allegro #9500-45

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.