Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducting, 26 in. Dia., 15 ft. L

  • Zoro #: G0083837
  • Mfr #: 9700-15

$406.61

  • Material: Vinyl and Polyester
  • Color: Black and Yellow
  • For Use With: 26" Standard Blower PN 9530 Series
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Allegro #9700-15 Specifications

  • Zoro #: G0083837
  • Mfr #: 9700-15
Material: Vinyl and Polyester Color: Black and Yellow
For Use With: 26" Standard Blower PN 9530 Series Item: Ducting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ducting, Color Black and Yellow, For Use With 26 In. Standard Blower PN 9530 Series, Material Vinyl and Polyester

Reviews of Allegro #9700-15