Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducting, 26 in. Dia., 25 ft. L

  • Zoro #: G0083828
  • Mfr #: 9700-25
$539.99
  • Item: Ducting
  • For Use With: 26 in Standard Blower PN 9530 Series
  • Material: Vinyl and Polyester
See full product details
This item ships free.

Allegro #9700-25 Specifications

  • Zoro #: G0083828
  • Mfr #: 9700-25
Item: Ducting For Use With: 26 in Standard Blower PN 9530 Series
Material: Vinyl and Polyester Color: Black and Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ducting, Color Black and Yellow, For Use With 26 in Standard Blower PN 9530 Series, Material Vinyl and Polyester

Reviews of Allegro #9700-25