customer-service Help
Allegro

Eyewear Cleaning Towelettes, 5" X 8"

Allegro Eyewear Cleaning Towelettes, 5" X 8" 350
Tap to zoom
Hover or click to zoom
$13.30
pkg. of 100 ($0.13/ea)
  • Country of Origin (subject to change): Unknown
See full product details
Orders over $75 ship free.

Total: $13.30

Allegro #350 Specifications

  • Country of Origin (subject to change): Unknown

Description

Eyewear Cleaning Wipes Are Perfect For Cleaning Eyewear Or Computer Screens, These 100 Individually Wrapped Pre-Moistened Eyewear Cleaning Wipes Feature Wipes Feature Anti-Fog, Anti- Static, Silicone Free Cleaning. Excellent On Glass Or Polycarbonate Lenses. Industrial Workplaces Require Eyewear Protection Such As Safety Glasses Or Safety Goggles. These Eyewear Cleaning Wipes Are Perfect For Industrial Lens Cleaning And Computer Screens. Eyewear Cleaning Wipes Are Packaged In A Box Of 100 Wipes Per Box. Excellent On Glass Or Poly Carbonate Lenses. The Large 5" X 8" Eye Wear Cleaning Wipes Are Stored In A Wall-Mounted Cardboard Dispenser. Dimensions: 4 3/4" W X 9" H X 2 5/8" D. Concentration 15% Isopropyl Alcohol Concentration, 4% Non Hazardous Ingredients, 81% Water.,5" x 8"

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Allegro #350