SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Feather Ice Inserts, 13 x 6 In., PK4

ALLEGRO| Zoro #: G2395592| Mfr #: 8413-11

$52.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Feather Ice InsertsSize: 13 x 6"For Use With: Mfr. No. 8413 Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395592 Mfr #: 8413-11
Item: Feather Ice InsertsSize: 13 x 6"
For Use With: Mfr. No. 8413 SeriesCountry of Origin (subject to change): United States

Description

Feather Ice Inserts, Size 13 x 6 In., For Use With Mfr. No. 8413 Series, Package Quantity 4

Reviews