DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filtration Panel, 150 psi

ALLEGRO| Zoro #: G2328846| Mfr #: 9875

$1844.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Couplers: Hansen
Power Requirements: 9DC/115AC
Standards: OSHA 1910.134
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328846 Mfr #: 9875
Couplers: HansenPower Requirements: 9DC/115AC
Standards: OSHA 1910.134People Served: 5
Item: Portable Filtration PanelIncludes: CO Monitor, AC Adapter, Power Cord
CFM: 60Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Portable Filtration Panel, Couplers Hansen, Pressure 150 psi, CFM 60, People Served 5, Power Requirements 9DC/115AC, Includes CO Monitor, AC Adapter, Power Cord, Standards OSHA 1910.134

Reviews