Filtration Panel, 150 psi

ALLEGRO| Zoro #: G1741205| Mfr #: 9878

$2281.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Portable Filtration Panel
Standards: OSHA 1910.134
Couplers: Hansen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741205 Mfr #: 9878
Item: Portable Filtration PanelStandards: OSHA 1910.134
Couplers: HansenPeople Served: 8
CFM: 100Pressure: 150 psi
Includes: CO Monitor, AC Adapter, Power CordPower Requirements: 9DC/115AC
Country of Origin (subject to change): United States

Description

Portable Filtration Panel, Couplers Hansen, Pressure 150 psi, CFM 100, People Served 8, Power Requirements 9DC/115AC, Includes CO Monitor, AC Adapter, Power Cord, Standards OSHA 1910.134

Reviews