Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fit Testing Kit, Irritant Smoke

  • Zoro #: G4045036
  • Mfr #: 2050
Allegro Fit Testing Kit, Irritant Smoke 2050
Allegro Fit Testing Kit, Irritant Smoke 2050
$51.00
  • Promotion Restriction: Not eligible for promotion
  • Fit Testing Protocol: Irritant Smoke
  • Item: Fit Testing Kit
See full product details
Orders over $75 ship free.

Allegro #2050 Specifications

  • Zoro #: G4045036
  • Mfr #: 2050
Promotion Restriction: Not eligible for promotion Fit Testing Protocol: Irritant Smoke
Item: Fit Testing Kit Includes: Aspirator Assembly, (6) Irritant Smoke Tubes, Protective Carry Pouch
Fluid Volume: 2.4 fl oz Color: White
Includes Hood: No Number of Tests: 6
Standards: OSHA Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Fit Testing Kit, Irritant Smoke Fit Testing Protocol, Includes Aspirator Assembly, (6) Irritant Smoke Tubes, Protective Carry Pouch, Number of Tests 6

Restrictions and Compliance

Hazardous material

Reviews of Allegro #2050