KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fit Testing Solution, 2.5mL, Bitrex, PK6

ALLEGRO| Zoro #: G0703105| Mfr #: 2041-12K

$9.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fluid Volume: 2.5mL
Includes: Time Use Ampules
Item: Fit Testing Solution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703105 Mfr #: 2041-12K
Fluid Volume: 2.5mLIncludes: Time Use Ampules
Item: Fit Testing SolutionFit Testing Protocol: Bitrex
Country of Origin (subject to change): United States

Description

Fit Testing Solution, Bitrex, Includes Time Use Ampules, Fluid Volume 2.5mL, Package Quantity 6

Reviews