Hard Hat Liner, Evaporative Cooling

ALLEGRO| Zoro #: G1250803| Mfr #: 8407

$4.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250803 Mfr #: 8407
Pattern: SolidColor: Royal Blue
Item: Hard Hat LinerCooling Method: Evaporative Cooling
Material: CottonCountry of Origin (subject to change): China

Product Description

Hard Hat Liner, Cooling Method Evaporative Cooling, Color Royal Blue, Pattern Solid, Material Cotton, For Use With Hard Hat

Product Reviews

Save 15%. Sign up for Z-mail.