Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Knee Pads, Flexible, EVA, Universal, PR

ALLEGRO| Zoro #: G0853316| Mfr #: 6987

$18.07 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueElbow and Knee Pad Size: UniversalItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853316 Mfr #: 6987
Color: BlueElbow and Knee Pad Size: Universal
Item: Knee PadsPad Material: EVA Foam
Strap Material: Styrene Butadiene StyreneCap Material: Polycarbonate
Style: FlexibleClosure Type: Button and Loop
Number of Straps: 2Country of Origin (subject to change): Taiwan, Province of China

Description

Knee Pads, Flexible, Cap Material Polycarbonate, Pad Material EVA Foam, Universal, Closure Type Button and Loop, Blue/Black, Number of Straps 2, Strap Material Styrene Butadiene Styrene, 1 Pair

Reviews