KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Pads, Flexible, Nylon, Foam, Univ, PR

ALLEGRO| Zoro #: G1341085| Mfr #: 7103Q

$14.84 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Elbow and Knee Pad Size: Universal
Cap Material: Rubber, Nylon
Strap Material: Nylon Reinforced Elastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341085 Mfr #: 7103Q
Elbow and Knee Pad Size: UniversalCap Material: Rubber, Nylon
Strap Material: Nylon Reinforced ElasticPad Material: Nylon, Foam
Closure Type: Quick Release BuckleColor: Blue
Number of Straps: 2Item: Knee Pads
Style: FlexibleCountry of Origin (subject to change): China

Description

Knee Pads, Flexible, Cap Material Rubber, Nylon, Pad Material Nylon, Foam, Universal, Closure Type Quick Release Buckle, Blue, Number of Straps 2, Strap Material Nylon Reinforced Elastic, 1 Pair

Reviews