Knee Pads, Soft, Nylon, PU, Universal, PR

ALLEGRO| Zoro #: G1908812| Mfr #: 6991-01Q

$29.44 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TanElbow and Knee Pad Size: UniversalItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908812 Mfr #: 6991-01Q
Color: TanElbow and Knee Pad Size: Universal
Item: Knee PadsPad Material: Nylon, Polyurethane Foam
Strap Material: ElasticCap Material: Suede Leather
Style: SoftClosure Type: Quick Release Buckle
Number of Straps: 2Country of Origin (subject to change): China

Description

Knee Pads, Soft, Cap Material Suede Leather, Pad Material Nylon, Polyurethane Foam, Universal, Closure Type Quick Release Buckle, Tan/White, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews