October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lay Flat Ducting, 16/20 in., 500 ft.

  • Zoro #: G0083819
  • Mfr #: 9600-500

$396.89

Details
  • Color: Clear
  • Length: 500'
  • Material: Clear Polyethylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Allegro #9600-500 Specifications

  • Zoro #: G0083819
  • Mfr #: 9600-500
Color: Clear Length: 500'
Material: Clear Polyethylene Item: Lay Flat Ducting
For Use With: 16" to 20" Blowers Country of Origin (subject to change): United States

Description

Safety is your number one priority when working in confined spaces that contain hazardous materials and chemicals. Take a look at the features for Allegro Lay Flat Ducting. For Use With: 16" to 20" Blowers, Color: Clear.

Reviews of Allegro #9600-500