Skip to Main Content
customer-service Help
Allegro

Low Pressure Air Line Hose, 25 ft.

Allegro Low Pressure Air Line Hose, 25 ft. 9100-25
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.12
  • Item: Low Pressure Air Line Hose
  • For Use With: Allegro Supplied Air Hood Respirators
  • Fittings: 1/4 in OBAC
See full product details
This item ships free.
Total: $82.12

Allegro #9100-25 Specifications

  • Item: Low Pressure Air Line Hose
  • For Use With: Allegro Supplied Air Hood Respirators
  • Fittings: 1/4 in OBAC
  • Length: 25 ft
  • Couplers: Hansen Quick Connect
  • Hose Length: 25 ft
  • Hose Inside Dia.: 3/8 in
  • Material: Polyester
  • Standards: NIOSH Approved
  • Hose Inside Diameter: 3/8 in
  • System Type: SAR System
  • Maximum Operating Temperature: 150 Degrees F
  • Minimum Operating Temperature: -20 Degrees F
  • Maximum Pressure: 185 psi
  • Hose Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Low Pressure Air Line Hose, 25 ft Hose Length, SAR System, 185 psi Maximum Pressure, NIOSH Approved

Reviews of Allegro #9100-25