Danger Sign, 4In, BK and R/WHT, ENG, Text

ALLEGRO| Zoro #: G1159593| Mfr #: 9400-26

$48.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Height: 4"
Standards: OSHA Warning Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159593 Mfr #: 9400-26
Mounting Style: SurfaceHeight: 4"
Standards: OSHA Warning RequirementsUV Resistant: No
Header: DangerThickness: 4"
Header Legend Color: WhiteGlow-in-the-Dark: No
Legend/Background Color: Black And Red/WhiteMaterial: Plastic
Language: EnglishLegend Style: Text
Subject Matter: Confined SpaceLegend: Confined Space Permit Required Do Not Enter
Header Background Color: Black, Red, WhiteCountry of Origin (subject to change): United States

Description

Danger Sign, Subject Matter Confined Space, English, Legend Confined Space Permit Required Do Not Enter, Legend Style Text, Plastic, Height 4 In., Mounting Style Surface

Reviews