Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manhole Safety Cross, Steel, 10 lb., Yellow

  • Zoro #: G0504945
  • Mfr #: 9406-24

$257.62

  • Collapsed Width: 24"
  • Material: Steel
  • Collapsed Length: 24"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Allegro #9406-24 Specifications

  • Zoro #: G0504945
  • Mfr #: 9406-24
Collapsed Width: 24" Material: Steel
Collapsed Length: 24" Overall Length: 24"
Overall Width: 24" Weight: 10 lb.
Overall Height: 1-1/2" Item: Manhole Safety Cross
Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manhole Safety Cross, Overall Height 1-1/2 In., Overall Length 24 In., Overall Width 24 In., Collapsed Length 24 In., Collapsed Width 24 In., Color Yellow, Material Steel, Weight 10 lb.

Reviews of Allegro #9406-24