Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manhole Safety Cross, Steel, 12 lb., Yellow

  • Zoro #: G0506878
  • Mfr #: 9406-30
$260.84
  • Item: Manhole Safety Cross
  • Overall Width: 30"
  • Collapsed Width: 30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Allegro #9406-30 Specifications

  • Zoro #: G0506878
  • Mfr #: 9406-30
Item: Manhole Safety Cross Overall Width: 30"
Collapsed Width: 30" Overall Height: 1-1/2"
Weight: 12 lb. Material: Steel
Collapsed Length: 30" Overall Length: 30"
Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manhole Safety Cross, Overall Height 1-1/2 In., Overall Length 30 In., Overall Width 30 In., Collapsed Length 30 In., Collapsed Width 30 In., Color Yellow, Material Steel, Weight 12 lb.

Reviews of Allegro #9406-30