BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Manhole Utility Shelter, Deluxe Tent

ALLEGRO| Zoro #: G2135813| Mfr #: 9401-66

$977.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 72"Includes: Storage BagColor: Hi-Visibility Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135813 Mfr #: 9401-66
Overall Width: 72"Includes: Storage Bag
Color: Hi-Visibility GreenCollapsed Height: 7"
Overall Length: 72"Collapsed Width: 7"
Features: Roll Up Compact Storage FlapCollapsed Length: 72"
Item: Manhole Utility Shelter Deluxe TentOverall Height: 78"
Frame Material: FiberglassMaterial: vinyl
Country of Origin (subject to change): United States

Description

Manhole Utility Shelter Deluxe Tent, Overall Height 78 In., Overall Length 72 In., Overall Width 72 In., Collapsed Height 7 In., Collapsed Length 72 In., Collapsed Width 7 In., Color Hi-Visibility Green, Material Vinyl, Frame Material Fiberglass, Features Roll Up Compact Storage Flap, Includes Storage Bag

Reviews