KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manhole Utility Shelter, Deluxe Umbrella

ALLEGRO| Zoro #: G2249161| Mfr #: 9403

$240.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Material: Steel
Item: Manhole Utility Shelter Deluxe Umbrella
Features: Metal Pole with Tilt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249161 Mfr #: 9403
Frame Material: SteelItem: Manhole Utility Shelter Deluxe Umbrella
Features: Metal Pole with TiltColor: Yellow
Collapsed Height: 6"Overall Height: 92"
Collapsed Width: 6"Diameter: 84"
Material: vinylCollapsed Length: 48"
Country of Origin (subject to change): China

Description

Manhole Utility Shelter Deluxe Umbrella, Overall Height 92 In., Collapsed Height 6 In., Collapsed Length 48 In., Collapsed Width 6 In., Color Yellow, Diameter 84 In., Material Vinyl, Frame Material Steel, Features Metal Pole With Tilt

Reviews