KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manhole Utility Shelter, Economy Tent

ALLEGRO| Zoro #: G2293225| Mfr #: 9403-66

$299.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 72"
Frame Material: Steel
Includes: Storage Bag, Stakes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293225 Mfr #: 9403-66
Overall Width: 72"Frame Material: Steel
Includes: Storage Bag, StakesColor: Hi-Visibility Green
Overall Length: 73"Collapsed Width: 31"
Collapsed Length: 31"Item: Manhole Utility Shelter Economy Tent
Features: (2) Windows, Spring Open Design, Blower Duct Tube OpeningOverall Height: 84"
Material: NylonCollapsed Height: 2-1/2"
Country of Origin (subject to change): China

Description

Manhole Utility Shelter Economy Tent, Overall Height 84 In., Overall Length 73 In., Overall Width 72 In., Collapsed Height 2-1/2 In., Collapsed Length 31 In., Collapsed Width 31 In., Color Hi-Visibility Green, Material Nylon, Frame Material Steel, Features (2) Windows, Spring Open Design, Blower Duct Tube Opening, Includes Storage Bag, Stakes

Reviews