Allegro Industries
Manhole Ventilation Pass Thru
Mfr # 9510-50
Zoro # G7518682
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/8 ft
- Construction Vinyl/Polyester
- Width 20 in
- Color Yellow
- Includes Collapsible Duct, Storage bag
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In 9600-45
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow 9500-25
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 20 In 9650-01
- ALLEGRO INDUSTRIES Ventilation Duct Connector 9550-01
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers 9500-500
- ALLEGRO INDUSTRIES Ventilation Duct Carrier, 23 in. W, Yllw 9510-60
- ALLEGRO INDUSTRIES Statically Conductive Duct, Black, 15 ft L 9550-15EXSB
- ALLEGRO INDUSTRIES Statically Conductive Duct, Black, 25 ft L 9550-25EXSB
- ALLEGRO INDUSTRIES Allegro 9650-25 20 Inch Diameter Ducting (25' Length) 9650-25
- RAMFAN Duct Storage Bag, 8 In-12 In Dia. x 25 ft BG12
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow 9500-15
- Allegro Industries Ducting, Venting & Accessories