Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PAPR Filter, White/Purple, PR

  • Zoro #: G0094118
  • Mfr #: PR02-624SP

$160.13

  • Standards: Niosh Approved
  • Connection: Belt-Mounted
  • Respirator Connection Type: Snap in Gasket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Allegro #PR02-624SP Specifications

  • Zoro #: G0094118
  • Mfr #: PR02-624SP
Standards: Niosh Approved Connection: Belt-Mounted
Respirator Connection Type: Snap in Gasket Respirator Cartridge Type: PAPR Cartridge
Cartridge Approved For: HC, HEPA, HF, SD Color Code: White/Purple
For Use With: Mfr. No. 9934, 9934-W, 9934-WB Approved for: HC, HF, SD, HEPA
Typical Application: Foundries, Aluminum Plants, Mines, Chemical Plants, Refineries, Auto Manufacturers, Metal Working and Fabrications. Non-IDLH Environments Item: PAPR Filter
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

PAPR Filter, For Use With Mfr. No. 9934, 9934-W, 9934-WB, Cartridge Approved For HC, HEPA, HF, SD, White/Purple, Snap in Gasket, Foundries, Aluminum Plants, Mines, Chemical Plants, Refineries, Auto Manufacturers, Metal Working and Fabrications. Non-IDLH Environments, Respirator Cartridge Type PAPR Cartridge, 1 Pair

Reviews of Allegro #PR02-624SP