Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PAPR Filter, Magenta, For Mfr. No. 9935

  • Zoro #: G0094197
  • Mfr #: 9935-FIL

$51.86

  • Standards: Niosh Approved
  • Color Code: Magenta
  • Respirator Connection Type: Snap in Gasket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Allegro #9935-FIL Specifications

  • Zoro #: G0094197
  • Mfr #: 9935-FIL
Standards: Niosh Approved Color Code: Magenta
Respirator Connection Type: Snap in Gasket Cartridge Approved For: HEPA
Connection: Belt-Mounted Approved for: HEPA
Respirator Cartridge Type: PAPR Cartridge Item: PAPR Filter
For Use With: Mfr. No. 9935, 9935-DLX Typical Application: Foundries, Aluminum Plants, Mines, Chemical Plants, Refineries, Auto Manufacturers, Metal Working and Fabrications. Non-IDLH Environments
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PAPR Filter, For Use With Mfr. No. 9935, 9935-DLX, Cartridge Approved For HEPA, Magenta, Snap in Gasket, Foundries, Aluminum Plants, Mines, Chemical Plants, Refineries, Auto Manufacturers, Metal Working and Fabrications. Non-IDLH Environments, Respirator Cartridge Type PAPR Cartridge

Reviews of Allegro #9935-FIL