Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

PAPR System, Lithium Ion, Universal

  • Zoro #: G0094151
  • Mfr #: 9935
$1,417.39
  • Mask Size: Universal
  • Standards: APF 25, CAN/CSA Z94.3, Eye Protection ANSI Z87.1+, NIOSH
  • Includes: Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X54V ADF Lens
See full product details
This item ships free.

Allegro #9935 Specifications

  • Zoro #: G0094151
  • Mfr #: 9935
Mask Size: Universal Standards: APF 25, CAN/CSA Z94.3, Eye Protection ANSI Z87.1+, NIOSH
Includes: Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X54V ADF Lens Item: PAPR System
Window Material: Auto-Darkening PAPR Mount: Belt-Mounted
Suspension: Ratchet Intrinsically Safe: No
Battery Type: Lithium-ion Cartridges Included: HEPA
Headgear Included: Yes Includes Headgear: Yes
Includes Breathing Tube: Yes Headgear Type: Helmet
Battery Chemistry: Lithium Ion System Type: PAPR System
Includes Battery: Yes Blower Mount: Belt-Mount
Application: General Purpose Size: Universal
Includes Cartridges: Yes Includes Blower: Yes
Suspension Adjustment Type: Ratchet Brand and Series: EZ Air
Series: EZ Air Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PAPR System, EZ Air, Includes Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X54V ADF Lens, Helmet, Belt-Mount

Restrictions and Compliance

Hazardous material

Reviews of Allegro #9935