BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PAPR Wall Case, ABS Plastic Material

ALLEGRO| Zoro #: G1949315| Mfr #: 4100-P

$240.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimensions: 8"W x 85-1/2"L x 2-1/2"DMaterial: ABS plasticColor: Yellow/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949315 Mfr #: 4100-P
Dimensions: 8"W x 85-1/2"L x 2-1/2"DMaterial: ABS plastic
Color: Yellow/BlackFor Use With: PAPR
Item: PAPR Wall CaseCountry of Origin (subject to change): United States

Description

PAPR Wall Case, Yellow/Black, Dimensions 32-1/2 In. H x 20 In. W x 13 In. D, For Use With PAPR, Material ABS Plastic

Reviews