KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Phase Change Cooling Vest Inserts, PK4

ALLEGRO| Zoro #: G0744852| Mfr #: 8414-11

$99.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Size: 6 x 14"
Item: Phase Change Cooling Vest Inserts
For Use With: Mfr. No. 8413 Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744852 Mfr #: 8414-11
Size: 6 x 14"Item: Phase Change Cooling Vest Inserts
For Use With: Mfr. No. 8413 SeriesCountry of Origin (subject to change): United States

Description

Phase Change Cooling Vest Inserts, Size 6 x 14 In., For Use With Mfr. No. 8413 Series, Package Quantity 4

Reviews