Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Electric Ducted & Tent Heater, 1500W, 120V AC, 1 Phase

  • Zoro #: G4745036
  • Mfr #: 9401-50
$394.99
  • Length: 12"
  • Number of Heat Settings: 1
  • Depth: 12"
See full product details
This item ships free.

Allegro #9401-50 Specifications

  • Zoro #: G4745036
  • Mfr #: 9401-50
Length: 12" Number of Heat Settings: 1
Depth: 12" Cord Length: 9 ft
Phase: 1 Manufacturers Warranty Length: 1 yr
Color: Green Standards: UL Listed, CSA Certified
Voltage: 120V AC Watts: 1500W
NEMA Plug: 5-15P For Use With: Work Tents
Air Flow: 115 cfm BtuH Output: 5000
BtuH: 5,115 Width: 8"
Item: Portable Electric Ducted & Tent Heater kW: 1.5
Hz: 60 Electric Heater Phase: 1
Height: 12" Heater Voltage: 120VAC
Amps AC: 13 NEMA Plug Configuration: 5-15P
Wattage Output: 1,500 W Voltage, Phase: 120V AC, 1-phase
Overall Height: 12 in Overall Width: 8 in
Overall Dimensions - H x W x D: 12 in x 8 in x 12 in Heating Capacity: 5,115 BtuH
Frequency: 60 Hz Amperage: 13A
Housing Color: Green Overall Depth: 12 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Electric Ducted & Tent Heater, Overall Height 12 in, Overall Width 8 in, Overall Depth 12 in, Voltage 120V AC, 1 Phase, Wattage Output 1,500 W, NEMA Plug Configuration 5-15P, Air Flow 115 cfm, For Use With Work Tents, Number of Heat Settings 1, Heating Capacity 5,115 BtuH, Frequency 60 Hz, Amperage 13A, Cord Length 9 ft, Housing Color Green, Manufacturers Warranty Length 1 yr, Standards UL Listed, CSA Certified

Reviews of Allegro #9401-50