KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Respirator Wall Case, Black/Yellow

ALLEGRO| Zoro #: G0355783| Mfr #: 4500

$93.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Respirators
Dimensions: 21" H x 14" W x 9-1/2" D
Item: Respirator Wall Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355783 Mfr #: 4500
For Use With: RespiratorsDimensions: 21" H x 14" W x 9-1/2" D
Item: Respirator Wall CaseColor: Black/Yellow
Country of Origin (subject to change): United States

Description

Respirator Wall Case, Black/Yellow, Dimensions 21 In. H x 14 In. W x 9-1/2 In. D, For Use With Respirators

Reviews