SCBA Wall Case 32 1/2 X 20 X 13

ALLEGRO| Zoro #: G2346355| Mfr #: 4100

$275.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Shelf
Dimensions: 32-1/2" H x 20" W
Item: SCBA Wall Cabinet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346355 Mfr #: 4100
Includes: 1 ShelfDimensions: 32-1/2" H x 20" W
Item: SCBA Wall CabinetFor Use With: SCBA
Color: Yellow/Black/Clear WindowCountry of Origin (subject to change): United States

Description

SCBA Wall Cabinet, Yellow/Black/Clear Window, Dimensions 32-1/2 In. H x 20 In. W, For Use With SCBA, Includes 1 Shelf

Reviews