Allegro Industries
Statically Conductive Duct, 15 ft., Black
- Zoro #: G5941914
- Mfr #: 9600-15EX
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Statically Conductive Duct
- For Use With: Explosion Proof Blower
- Length: 15 ft
- Diameter: 16 in
- Construction: Vinyl and Polyester Materials With a Neoprene Coating
- Standards: Meets ASTM Specifications and UL-94-VO Requirements
- Color: Black
- Length (Straight Wireway): 15 ft
$441.04
Ships from United States
Subtotal: $441.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allegro Industries #9600-15EX Specifications
- Zoro #: G5941914
- Mfr #: 9600-15EX
- UPC #: 790304335587
- Item: Statically Conductive Duct
- For Use With: Explosion Proof Blower
- Length: 15 ft
- Diameter: 16 in
- Construction: Vinyl and Polyester Materials With a Neoprene Coating
- Standards: Meets ASTM Specifications and UL-94-VO Requirements
- Color: Black
- Length (Straight Wireway): 15 ft
- Product Type: Statically Conductive Duct
- Country of Origin (subject to change): United States
Description
Statically Conductive Duct, Diameter 16 in, Length 15 ft, Construction Vinyl and Polyester Materials With a Neoprene Coating, Color Black, For Use With Explosion Proof Blower, Standards Meets ASTM Specifications and UL-94-VO Requirements
Reviews of Allegro Industries #9600-15EX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP 9553-25
- ALLEGRO INDUSTRIES AC Blower, 16 in 9539-16
- ALLEGRO INDUSTRIES Airbag Blower Kit with MVP 9520-3512M
- ALLEGRO INDUSTRIES Allegro Industries® Centrifugal Blower System W/ 15' Ducting, 1390 CFM, 5 HP 9520-05M
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, W/ 15' Ducting, 1570 CFM, 3/4 HP 9520-03M
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 20inLx21inW 9553
- AIR SYSTEMS INTERNATIONAL Confined Sp Fan, Axial, Steel, Red, 8 In SVF-8AC50
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct 9514-06
- AIR SYSTEMS INTERNATIONAL Confined Space Blower, Gasoline, 20in. SVB-G8
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct 9536-25
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 2 HP 9525-50
- Allegro Industries Confined Space Fans and Blowers