Allegro

Statically Conductive Duct, 25 ft., Black

Allegro Statically Conductive Duct, 25 ft., Black 9600-25EX
Hover or click to zoom Tap to zoom
Key Features
  • Item: Statically Conductive Duct
  • For Use With: Explosion Proof Blower
  • Length: 25 ft
  • Standards: Meets ASTM Specifications and UL-94-VO Requirements
  • Diameter: 16 in
  • Construction: Vinyl and Polyester Materials With a Neoprene Coating
  • Color: Black
  • Length (Straight Wireway): 25 ft
See full product details
$733.11

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Allegro #9600-25EX Specifications

  • Item: Statically Conductive Duct
  • For Use With: Explosion Proof Blower
  • Length: 25 ft
  • Standards: Meets ASTM Specifications and UL-94-VO Requirements
  • Diameter: 16 in
  • Construction: Vinyl and Polyester Materials With a Neoprene Coating
  • Color: Black
  • Length (Straight Wireway): 25 ft
  • Product Type: Statically Conductive Duct
  • Country of Origin (subject to change): United States

Description

Statically Conductive Duct, Diameter 16 in, Length 25 ft, Construction Vinyl and Polyester Materials With a Neoprene Coating, Color Black, For Use With Explosion Proof Blower, Standards Meets ASTM Specifications and UL-94-VO Requirements

Reviews of Allegro #9600-25EX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.