customer-service Help
Allegro

Statically Conductive Duct, 25 ft., Black

Allegro Statically Conductive Duct, 25 ft., Black 9650-25EX
Hover or click to zoom Tap to zoom
$1,058.61
  • Item: Statically Conductive Duct
  • For Use With: Blowers In Manhole Applications
  • Length: 25 ft
See full product details
This item ships free.

Total: $1,058.61

Allegro #9650-25EX Specifications

  • Item: Statically Conductive Duct
  • For Use With: Blowers In Manhole Applications
  • Length: 25 ft
  • Construction: Vinyl and Polyester Materials With a Neoprene Coating
  • Color: Black
  • Diameter: 20 in
  • Length (Straight Wireway): 25 ft
  • Product Type: Statically Conductive Duct
  • Country of Origin (subject to change): United States

Description

Statically Conductive Duct, Diameter 20 in, Length 25 ft, Construction Vinyl and Polyester Materials With a Neoprene Coating, Color Black, For Use With Blowers In Manhole Applications

Reviews of Allegro #9650-25EX