Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Statically Conductive Duct, Black, 15 ft L

  • Zoro #: G0508183
  • Mfr #: 9550-15EXSB

$550.17

  • Diameter: 12"
  • Item: Statically Conductive Duct
  • Includes: Ducting in Bag
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Allegro #9550-15EXSB Specifications

  • Zoro #: G0508183
  • Mfr #: 9550-15EXSB
Diameter: 12" Item: Statically Conductive Duct
Includes: Ducting in Bag Color: Black
Length: 15 ft. For Use With: Blower
Construction: Conductive Neoprene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Statically Conductive Duct, Diameter 12 In., Length 15 ft., Construction Conductive Neoprene, Color Black, For Use With Blower, Includes Ducting in Bag

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Allegro #9550-15EXSB