Supplied Air Pump Package, 2 Ppl, 3/4 HP
- Zoro #: G4006292
- Mfr #: 9210-02
$1,609.99
- Pressure: 2 to 12 psi
- Headgear Included: Full Face Respirator
- HP: 3/4
Allegro #9210-02 Specifications
| |
Pressure: 2 to 12 psi | Headgear Included: Full Face Respirator |
HP: 3/4 | Item: Supplied Air Pump Package |
People Served: 2 | Power Requirements: 115V, 12A |
Couplers: OBAC | Hose Length: 100 ft |
Includes: (2) 100 ft Hoses, (2) Breathing Tubes, (2) Full Face Masks, 3/4 hp Ambient Air Pump | Hose Inside Dia.: 3/8 in |
Standards: UL Listed Motor | Fittings: OBAC |
Headgear Material: Silicone | Series: 9210 |
System Type: SAR System | Maximum Operating Temperature: 104 Degrees F |
Hose Inside Diameter: 3/8 in | Brand and Series: Allegro 9210 |
Minimum Operating Temperature: 32 Degrees F | Pump Horsepower: 3/4 hp |
Pump Voltage: 115 V AC, 230 V AC | Headgear Type: Full Face Mask |
Includes Headgear: Yes | Headgear Size: Universal |
NEMA Plug Configuration: 5-15 | Number of Suspension Points: 5 |
Number of Users: 2 | Operating Pressure: 2 to 12 psi |
Country of Origin (subject to change): United States |
Description
Supplied Air Pump Package, Includes (2) 100 ft Hoses, (2) Breathing Tubes, (2) Full Face Masks, 3/4 hp Ambient Air Pump, Includes Headgear Yes, 9210, Full Face Mask, Headgear Size Universal