DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Utility Canopy Shelter

ALLEGRO| Zoro #: G2106587| Mfr #: 9403-10

$355.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 120"
Frame Material: Powder Coated Steel
Includes: Storage Bag With Wheels, (4) Stakes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106587 Mfr #: 9403-10
Overall Width: 120"Frame Material: Powder Coated Steel
Includes: Storage Bag With Wheels, (4) StakesColor: Hi-Visibility Green
Overall Length: 120"Collapsed Width: 9"
Collapsed Length: 61"Item: Utility Canopy Shelter
Features: Fire and Water Resistant Fabric Top, High Visibility, 100% UV ProtectionOverall Height: 132"
Material: PolyesterStandards: Meets CPAI-84 Code
Collapsed Height: 9"Country of Origin (subject to change): China

Description

Utility Canopy Shelter, Overall Height 132 In., Overall Length 120 In., Overall Width 120 In., Collapsed Height 9 In., Collapsed Length 61 In., Collapsed Width 9 In., Color Hi-Visibility Green, Material Polyester, Frame Material Powder Coated Steel, Features Fire and Water Resistant Fabric Top, High Visibility, 100 Percent UV Protection, Standards Meets CPAI-84 Code, Includes Storage Bag With Wheels, (4) Stakes

Reviews