Allegro

Ventilation Duct, 15 ft., Yellow

Allegro Ventilation Duct, 15 ft., Yellow 9600-15
Hover or click to zoom Tap to zoom
  • Item: Ventilation Duct
  • For Use With: Mfr. No. 9515, 9516
  • Length: 15 ft
  • Construction: Wire Reinforced, Polyester
  • Color: Yellow
  • Standards: Meets OSHA 29CFR1910.146
  • Diameter: 16 in
  • Length (Straight Wireway): 15 ft
See full product details
$270.15

Subtotal: $270.15

Allegro #9600-15 Specifications

  • Item: Ventilation Duct
  • For Use With: Mfr. No. 9515, 9516
  • Length: 15 ft
  • Construction: Wire Reinforced, Polyester
  • Color: Yellow
  • Standards: Meets OSHA 29CFR1910.146
  • Diameter: 16 in
  • Length (Straight Wireway): 15 ft
  • Product Type: Ventilation Duct
  • Country of Origin (subject to change): United States

Description

Ventilation Duct, Diameter 16 in, Length 15 ft, Construction Wire Reinforced, Polyester, Color Yellow, For Use With Mfr. No. 9515, 9516, Standards Meets OSHA 29CFR1910.146

Reviews of Allegro #9600-15

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.