Allegro Industries
Ventilation Duct, 25 ft., Yellow
Mfr # 9600-25
Zoro # G0894801
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9600-15, 9515
- Length 15 ft
- Includes Duct to Duct Connector, Reducer, Storage Bag, Storage Rack
- Standards ASTM 227, UL-94-VO
- Diameter 16 in
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP 9543
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1725 rpm 9515
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW 9535-12L
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 16 In 9515-01
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 2 HP 9525-50
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct 9543-25
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP 9553-25
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/4HP, 27inLx16inW 9520-46M
- ALLEGRO INDUSTRIES Venturi Air Blower, 1 In Npt Inlet, 1114 In Base, 140 Psi Max Inlet, Galvanized Steel Housing 9518-06
- DCM Defrost Fan, 12V, 2 Speed, U Channel F-404412-3W-T
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct 9536-15
- Allegro Industries Confined Space Fans and Blowers