Allegro Industries
Ventilation Duct Connector
Mfr # 9550-01
Zoro # G3521165
$56.59
13% off
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Construction Galvanized Steel
- Outlet Size 12 in
- Color Silver
- For Use With Duct
Explore More Products
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr 9500-34
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In 9600-45
- ALLEGRO INDUSTRIES Manhole Ventilation Pass Thru 9510-50
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 20 In 9650-01
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow 9500-15
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black 9550-25EX
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 25 ft L 9550-25SB
- ALLEGRO INDUSTRIES Statically Conductive Duct, Black, 15 ft L 9550-15EXSB
- ALLEGRO INDUSTRIES Statically Conductive Duct, Black, 25 ft L 9550-25EXSB
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black 9500-25EX
- IMPERIAL Duct Boots, 8 in L, 6 in W, 10 in H, 30 ga Gauge, Steel, Galvanized GVL0094-B
- Allegro Industries Ducting, Venting & Accessories