Allen Bradley

Ac Drive 25BD037N114


product price: $4,210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Enclosure IP20 NEMA Open Type
  • Input Voltage 380 to 480V
  • Max. Output Amps 37 Amps
  • Input Phase AC Three Phase 380-480V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Enclosure IP20 NEMA Open Type
Input Voltage 380 to 480V
Max. Output Amps 37 Amps
Input Phase AC Three Phase 380-480V

Description

25Bd037N114 Ac Drive Powerflex 525 Embedded EthernetIp And Safety 480 Volt Ac 185 Kw 25 Horse Power Normal Duty 15 Kw 20 Horse Power Heavy Duty 37 Amp Frame E Ip20 Open Emc Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.