Digital Brake Drum Gauge, Includes Case

ALLEN| Zoro #: G0946303| Mfr #: 3777

$161.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946303 Mfr #: 3777
Includes: Storage CaseItem: Digital Brake Drum Gauge
For Use With: -Length: 24"
Material: SteelApplication: Brake Drum Gauge Measures Brakes From 3 To 16"
Type: -Number of Pieces: 1
Country of Origin (subject to change): China

Product Description

Digital Brake Drum Gauge, Length 24 In, Brake Drum Gauge Measures Brakes From 3 To 16 In, Material Steel, Number of Pieces 1, Includes Storage Case

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.