Allied
EMT Conduit, 1/2 In., 5 ft. L, Steel
- Zoro #: G3700182
- Mfr #: 869608
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: EMT Conduit - Standard
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 5 ft
- Standards: ANSI C80.3, UL 797
- Inside Dia.: 5/8 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
$9.93
Ships from United States
Subtotal: $9.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #869608 Specifications
- Zoro #: G3700182
- Mfr #: 869608
- UPC #: 091111150470
- Promotion Restriction: Not eligible for promotion
- Item: EMT Conduit - Standard
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 5 ft
- Standards: ANSI C80.3, UL 797
- Inside Dia.: 5/8 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.04 in
- Special Features: Resists Flattening, Kinking and Splitting
- Nominal Outside Dia.: 45/64 in
- Nominal Length: 5 ft
- Type: EMT
- Conduit Type: EMT
- Trade Size: 1/2 in
- Outside Diameter: 0.7 in
- Conduit Style: Standard
- Finish: Galvanized
- Color: Gray
- Inside Diameter: 0.63 in
- Country of Origin (subject to change): United States
Description
EMT Conduit - Standard, Steel, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.7 in, Wall Thickness 0.04 in, Nominal Length 5 ft, Conduit Type EMT, Gray, Conduit Style Conduit, ANSI C80.3, UL 797, Finish Galvanized, Resists Flattening, Kinking and Splitting
Reviews of Allied #869608
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED Rigid Conduit, 1/2 In., 10 ft. L, Aluminum 746055
- ALLIED Rigid Conduit, 3 In., 10 ft. L, Aluminum 863303
- ALLIED IMC Conduit, 2 In., 10 ft. L, Steel 583468
- ALLIED Rigid Conduit, 3 In., 10 ft. L, Steel 858970
- ALLIED Set Screw Coupling EMT Conduit, 3 In. 848534
- ALLIED EMT Conduit, 1/2 In., 10 ft. L, Steel 583195
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in 5503-22-00
- ALLIED EMT Conduit, 1 In., 10 ft. L, Steel 583211
- CALBRITE IMC Conduit, 10 ft., 2in., 304 SS S52010CTWT
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS S11510CT00
- ALLIED TUBE & CONDUIT Conduit Rigid Glv 10Ft X 2.5In 103119
- Allied Conduit