Allied
EMT Conduit, 2-1/2 In., 10 ft. L, Steel
- Zoro #: G8632102
- Mfr #: 583252
Tap to zoom
Hover or click to zoom
$76.24
Limit 60 per order
- Item: EMT Conduit - Standard
- Conduit Trade Size: 2 1/2 in
- Conduit Nominal Length: 10 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.24
Allied #583252 Specifications
- Zoro #: G8632102
- Mfr #: 583252
- Item: EMT Conduit - Standard
- Conduit Trade Size: 2 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 2 47/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.07 in
- Nominal Outside Dia.: 2 7/8 in
- Special Features: Resists Flattening, Kinking and Splitting
- Nominal Length: 10 ft
- Type: EMT
- Conduit Type: EMT
- Trade Size: 2 1/2 in
- Outside Diameter: 2.88 in
- Conduit Style: Standard
- Inside Diameter: 2.73 in
- Finish: Galvanized
- Color: Gray
- Country of Origin (subject to change): United States
Description
Conduit, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 2 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 2 47/64 in, Wall Thickness 5/64 in, Nominal Outside Dia. 2 7/8 in, Special Features Resists Flattening, Kinking and Splitting, Standards ANSI, UL
Reviews of Allied #583252
Explore more
- Allied Rigid Conduit, 2-1/2 In., 10 ft. L, Steel 860524
- Allied Rigid Conduit, 1/2 In., 10 ft. L, Steel 583294
- Allied EMT Conduit, 1 In., 10 ft. L, Steel 583211
- Allied Rigid Conduit, 1 In., 10 ft. L, Steel 583310
- Allied EMT Conduit w/ Compression Coupling, 2 In 869613
- Allied EMT Conduit, 3/4 In., 5 ft. L, Steel 869609
- Allied IMC Conduit, 2-1/2 In., 10 ft. L, Steel 583476
- Allied Red EMT Conduit, 3/4 In., 10 ft. L, Steel 833148
- Garvin Three In. Offset Conduit Nipple OCN300
- Garvin Long 3" Galvanized Rigid Conduit Pipe Nipple, 4" RN300400
- Garvin Three In. Long 2" Galvanized Rigid Conduit Pipe Nipple RN200300
- Allied Metallic Conduit