KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EMT Conduit, 3 In., 10 ft. L, Steel

ALLIED| Zoro #: G1612554| Mfr #: 858962

$64.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL, ANSI
Nominal Outside Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612554 Mfr #: 858962
Conduit Nominal Length: 10 ft.Standards: UL, ANSI
Nominal Outside Dia.: 3-1/2"Conduit Trade Size: 3"
Metallic Conduit Style: ConduitWall Thickness: 5/64"
Metallic Conduit Type: EMTItem: Conduit
Inside Dia.: 3-23/64"Conduit Material: Galvanized Steel
Special Features: Resists Flattening, Kinking and SplittingCountry of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 3 In., Conduit Nominal Length 10 ft., Inside Dia. 3-23/64 In., Wall Thickness 5/64 In., Nominal Outside Dia. 3-1/2 In., Special Features Resists Flattening, Kinking and Splitting, Standards UL, ANSI

Reviews