Allied
EMT Conduit, 3/4 In., 10 ft. L, Steel
- Zoro #: G2051707
- Mfr #: 583203
Hover or click to zoom Tap to zoom
Key Features
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 10 ft
- Length: 10 ft
- Standards: UL
- Inside Dia.: 53/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
$14.96
Must order in multiples of 10
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
Subtotal: $149.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Allied
- MFR #583203
- Zoro #G2051707
- Country of OriginUnited States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 53/64 in |
Nominal Outside Dia. | 59/64 in |
Nominal Length | 10 ft |
Trade Size | 3/4 in |
Outside Diameter | 0.92 in |
Inside Diameter | 0.83 in |
Details
Item | EMT Conduit - Standard |
Standards | UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | EMT |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.04 in |
Special Features | Resists Flattening, Kinking and Splitting |
Type | EMT |
Conduit Type | EMT |
Conduit Style | Standard |
Color | Gray |
Finish | Galvanized |
Description
EMT Conduit - Standard, Steel, Trade Size 3/4 in, Inside Diameter 0.83 in, Outside Diameter 0.92 in, Wall Thickness 0.04 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, UL, Finish Galvanized, Resists Flattening, Kinking and Splitting
Reviews of Allied #583203
Explore more
- ALLIED Rigid Conduit, 1 In., 10 ft. L, Steel 583310
- ALLIED Rigid Conduit, 1/2 In., 10 ft. L, Aluminum 746055
- ALLIED IMC Conduit, 1/2 In., 10 ft. L, Steel 583419
- ALLIED EMT Conduit w/ Compress Coupling, 1-1/2In 869612
- ALLIED IMC Conduit, 2-1/2 In., 10 ft. L, Steel 583476
- ALLIED IMC Conduit, 2 In., 10 ft. L, Steel 583468
- ALLIED EMT Conduit, 2 In., 10 ft. L, Steel 583245
- CALCONDUIT Sweep, 1 in. x 90 Deg x 42 in., Aluminum 119238
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC 876896
- CALBRITE Rigid Conduit, 10 ft., 1-1/2in., 304 SS S41510CT00
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., Aluminum 119268
- Allied Conduit