Allied
EMT Conduit, 3/4 In., 5 ft. L, Steel
- Zoro #: G3669951
- Mfr #: 869609
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 5 ft
- Standards: ANSI C80.3, UL 797
- Inside Dia.: 53/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
- Conduit Material: Galvanized Steel
$14.31
Ships from United States
Subtotal: $14.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #869609 Specifications
- Zoro #: G3669951
- Mfr #: 869609
- UPC #: 091111150487
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 5 ft
- Standards: ANSI C80.3, UL 797
- Inside Dia.: 53/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.04 in
- Special Features: Resists Flattening, Kinking and Splitting
- Nominal Outside Dia.: 59/64 in
- Nominal Length: 5 ft
- Type: EMT
- Conduit Type: EMT
- Trade Size: 3/4 in
- Inside Diameter: 0.83 in
- Color: Gray
- Conduit Style: Standard
- Outside Diameter: 0.92 in
- Finish: Galvanized
- Country of Origin (subject to change): United States
Description
EMT Conduit - Standard, Steel, Trade Size 3/4 in, Inside Diameter 0.83 in, Outside Diameter 0.92 in, Wall Thickness 0.04 in, Nominal Length 5 ft, Conduit Type EMT, Gray, Conduit Style Conduit, ANSI C80.3, UL 797, Finish Galvanized, Resists Flattening, Kinking and Splitting
Reviews of Allied #869609
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED Rigid Conduit, 2-1/2 In., 10 ft. L, Steel 860524
- ALLIED Set Screw Coupling EMT Conduit, 2-1/2 In. 848533
- ALLIED Rigid Conduit, 1 In., 10 ft. L, Aluminum 746058
- ALLIED IMC Conduit, 1-1/2 In., 10 ft. L, Steel 583450
- ALLIED Rigid Conduit, 4 In., 10 ft. L, Steel 858971
- ALLIED Red EMT Conduit, 1/2 In., 10 ft. L, Steel 833147
- CALBRITE Rigid Conduit, 10 ft., 2in., 304 SS S42010CT00
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., Aluminum AR4036SW90
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS S12010CT00
- ARCOR 100 FEET INTERLOCKED METAL HOSE TYPE UI GALVANIZED 1 3/8" UIG1-3/8
- CALBRITE IMC Conduit, 10 ft., 1in., 304 SS S51010CTWT
- Allied Metallic Conduit